Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 30 Grooves, Steel

  • Mfr # R-30S-MPB

  • Zoro # G2430639


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
30
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
133.7 mm
Outside Dia. - Timing Belt Pulleys
130.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-30S-MPB
Zoro #
G2430639
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
133.7 mm
Outside Dia. - Timing Belt Pulleys
130.9 mm
Outside Dia. (mm)
130.9
Width (In.)
4.2126
Width (mm)
107
Outside Dia. (In.)
5.154
Bore Dia. (In.)
1
Pitch Dia. (mm)
133.7
Width - Timing Belt Pulleys
107 mm
Bore Dia. (mm)
25.400
For Timing Belt Width
107 mm
For Belt Trade Size
R-30S
For Belt Width
105 mm
Overall Width
107 mm
Pitch Diameter
133.69 mm
Length through Bore
107 mm
Outside Diameter
130.9 mm
Bore Diameter
1 in
Face Width
107 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
30
Pitch - Timing Belt Pulleys
14 mm
Bore Type
Plain
Setscrew
No
Material
Steel
Pitch (mm)
14
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Flanged
No
For Use With
SilentSync Red Belts
Bore Type - Timing Belt Pulleys
Plain
Type
Synchronous Sprocket
Keyway
No
Item
Gearbelt Pulley
Application
Positive Drive, Timing
Material - Timing Belt Pulleys
Steel
Construction
Solid
Standards
ISO 9001
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Maximum Operating Temperature
200 Degrees F
For Belt Series
SilentSync
Tooth Shape
Tire Track
Pulley Construction
Plain
Material Fabrication
Machined
Features
Self-Tracking Design
Pitch
14 mm
Number of Set Screws
0
Number of Teeth
30
Number of Flanges
0

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 105 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 30, Outside Diameter 130.9 mm, Pitch 14 mm, Pitch Diameter 133.69 mm, Bore Type Plain, Face Width 107 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 4 39/64 in, Hub Projection 1 1/64 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 107 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.