Zoro Homepage

Gearbelt Pulley, Plain, 32 Grooves, 50mm W

  • Mfr # L-32S-MPB ALUMINUM

  • Zoro # G2428837


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
Eagle Pd Acculinear(R)
Number of Grooves - Timing Belt Pulleys
32
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
81.5 mm
Outside Dia. - Timing Belt Pulleys
80.12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-32S-MPB ALUMINUM
Zoro #
G2428837
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
81.5 mm
Outside Dia. - Timing Belt Pulleys
80.12 mm
Pitch Dia. (mm)
81.5
Outside Dia. (mm)
80.12
For Timing Belt Width
50 mm
Width (mm)
50
Bore Dia. (In.)
1/2
Width - Timing Belt Pulleys
50 mm
Width (In.)
1.9685
Bore Dia. (mm)
12.700
Outside Dia. (In.)
3.154
Bore Diameter
1/2 in
Face Width
51 mm
Outside Diameter
3.156 in
Hub Diameter
2 27/32 in
Length through Bore
2 21/32 in
Maximum Bore Diameter
1 27/32 in
Pitch Diameter
3.208 in
Overall Width
51 mm
For Belt Width
50 mm
For Belt Trade Size
SilentSync

Details

Gearbelt Series - Timing Belts
Eagle Pd Acculinear(R)
Number of Grooves - Timing Belt Pulleys
32
Pitch - Timing Belt Pulleys
8 mm
Pitch (mm)
8
Type
Synchronous Sprocket
Material - Timing Belt Pulleys
6026 Aluminum
For Use With
50 mm Belt
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type
Plain
Item
Gearbelt Pulley
Material
Aluminum
Construction
Solid
Setscrew
No
Bore Type - Timing Belt Pulleys
Plain
Flanged
No
Application
Positive Drive, Timing
Keyway
No
Pulley Construction
Plain
Number of Set Screws
0
Standards
ISO 9001
Number of Teeth
32
Hub Type
One Side
Weight
1.74 lb
Number of Flanges
0
Material Grade
6026
Hub Projection
5/8 in
For Belt Series
SilentSync
Pitch
8 mm

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 50 mm, For Use With 50 mm Belt, Material Aluminum, Maximum Bore Diameter 1 27/32 in, Number of Teeth 32, Outside Diameter 3.156 in, Pitch 8 mm, Pitch Diameter 3.208 in, Bore Type Plain, Face Width 51 mm, For Belt Trade Size SilentSync, Hub Diameter 2 27/32 in, Hub Projection 5/8 in, Hub Type One Side, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 2 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.