Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 353.72mm Out. dia.

  • Mfr # B-80S-MPB

  • Zoro # G2431838


product price: $891.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
80
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
356.5 mm
Outside Dia. - Timing Belt Pulleys
353.72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-80S-MPB
Zoro #
G2431838
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
356.5 mm
Outside Dia. - Timing Belt Pulleys
353.72 mm
Bore Dia. (In.)
1
Bore Dia. (mm)
25.400
Outside Dia. (In.)
13.926
For Timing Belt Width
37 mm
Width (mm)
37
Outside Dia. (mm)
353.72
Pitch Dia. (mm)
356.5
Width (In.)
1.4567
Width - Timing Belt Pulleys
37 mm
Bore Diameter
1 in
For Belt Trade Size
B-80S
Pitch Diameter
356.52 mm
Overall Width
37 mm
For Belt Width
35 mm
Length through Bore
37 mm
Outside Diameter
353.72 mm
Face Width
37 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
80
Pitch - Timing Belt Pulleys
14 mm
Pitch (mm)
14
Keyway
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material - Timing Belt Pulleys
Ductile Iron
Bore Type - Timing Belt Pulleys
Plain
Item
Gearbelt Pulley
For Use With
SilentSync Blue Belts
Flanged
No
Bore Type
Plain
Construction
Solid
Type
Synchronous Sprocket
Material
Ductile Iron
Setscrew
No
Application
Positive Drive, Timing
Pulley Construction
Plain
For Belt Series
SilentSync
Number of Teeth
80
Material Fabrication
Machined
Maximum Operating Temperature
200 Degrees F
Pitch
14 mm
Number of Flanges
0
Features
Self-Tracking Design
Number of Set Screws
0
Standards
ISO 9001
Tooth Shape
Tire Track
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 35 mm, For Use With SilentSync Blue Belts, Material Ductile Iron, Number of Teeth 80, Outside Diameter 353.72 mm, Pitch 14 mm, Pitch Diameter 356.52 mm, Bore Type Plain, Face Width 37 mm, Features Self-Tracking Design, For Belt Trade Size B-80S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 37 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.