Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 356.5mm Pitch dia.

  • Mfr # Y-140S-MPB

  • Zoro # G2432888


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
140
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
356.5 mm
Outside Dia. - Timing Belt Pulleys
355.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-140S-MPB
Zoro #
G2432888
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
356.5 mm
Outside Dia. - Timing Belt Pulleys
355.15 mm
Outside Dia. (In.)
13.982
Outside Dia. (mm)
355.15
Pitch Dia. (mm)
356.5
Bore Dia. (mm)
25.400
Width (In.)
0.6693
Width - Timing Belt Pulleys
17 mm
For Timing Belt Width
17 mm
Width (mm)
17
Bore Dia. (In.)
1
For Belt Width
16 mm
Face Width
17 mm
Pitch Diameter
356.52 mm
Length through Bore
16 mm
Bore Diameter
1 in
For Belt Trade Size
Y-140S
Overall Width
16 mm
Outside Diameter
355.15 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
140
Pitch - Timing Belt Pulleys
8 mm
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Item
Gearbelt Pulley
Bore Type - Timing Belt Pulleys
Plain
Pitch (mm)
8
Application
Positive Drive, Timing
Type
Synchronous Sprocket
Flanged
No
Material
Ductile Iron
For Use With
SilentSync Yellow Belts
Bore Type
Plain
Setscrew
No
Construction
Solid
Material - Timing Belt Pulleys
Ductile Iron
Keyway
No
Pitch
8 mm
Pulley Construction
Plain
Number of Set Screws
0
Standards
ISO 9001
Tooth Shape
Tire Track
Features
Self-Tracking Design
Number of Teeth
140
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Maximum Operating Temperature
200 Degrees F
Material Fabrication
Machined
Number of Flanges
0
For Belt Series
SilentSync

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 16 mm, For Use With Timing Belt, Material Ductile Iron, Maximum Bore Diameter 1 in, Number of Teeth 140, Outside Diameter 355.15 mm, Pitch 8 mm, Pitch Diameter 356.52 mm, Bore Type Plain, Face Width 17 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 4 21/64 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.