Zoro Homepage

Gearbelt Pulley, Plain, 36 Grooves, 50mm W

  • Mfr # L-36S-MPB ALUMINUM

  • Zoro # G2428819


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
Eagle Pd Acculinear(R)
Number of Grooves - Timing Belt Pulleys
36
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
91.7 mm
Outside Dia. - Timing Belt Pulleys
90.29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-36S-MPB ALUMINUM
Zoro #
G2428819
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
91.7 mm
Outside Dia. - Timing Belt Pulleys
90.29 mm
Bore Dia. (In.)
1/2
Outside Dia. (In.)
3.555
Width (mm)
50
Width - Timing Belt Pulleys
50 mm
Pitch Dia. (mm)
91.7
Width (In.)
1.9685
Bore Dia. (mm)
12.700
Outside Dia. (mm)
90.29
For Timing Belt Width
50 mm
Bore Diameter
1/2 in
Hub Diameter
3 1/4 in
Maximum Bore Diameter
2 5/32 in
Pitch Diameter
3.609 in
Overall Width
51 mm
Face Width
51 mm
For Belt Width
50 mm
Outside Diameter
3.563 in
Length through Bore
2 21/32 in
For Belt Trade Size
SilentSync

Details

Gearbelt Series - Timing Belts
Eagle Pd Acculinear(R)
Number of Grooves - Timing Belt Pulleys
36
Pitch - Timing Belt Pulleys
8 mm
Bore Type
Plain
Application
Positive Drive, Timing
For Use With
50 mm Belt
Pitch (mm)
8
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Item
Gearbelt Pulley
Keyway
No
Type
Synchronous Sprocket
Setscrew
No
Material
Aluminum
Material - Timing Belt Pulleys
6026 Aluminum
Flanged
No
Bore Type - Timing Belt Pulleys
Plain
Construction
Solid
Standards
ISO 9001
Hub Type
One Side
Number of Set Screws
0
Weight
2.25 lb
Hub Projection
5/8 in
Number of Flanges
0
Number of Teeth
36
Pitch
8 mm
Material Grade
6026
Pulley Construction
Plain
For Belt Series
SilentSync

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 50 mm, For Use With 50 mm Belt, Material Aluminum, Maximum Bore Diameter 2 5/32 in, Number of Teeth 36, Outside Diameter 3.563 in, Pitch 8 mm, Pitch Diameter 3.609 in, Bore Type Plain, Face Width 51 mm, For Belt Trade Size SilentSync, Hub Diameter 3 1/4 in, Hub Projection 5/8 in, Hub Type One Side, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 2 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.