Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 36 Grooves, Steel

  • Mfr # R-36S-MPB

  • Zoro # G2430480


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
36
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
160.4 mm
Outside Dia. - Timing Belt Pulleys
157.64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-36S-MPB
Zoro #
G2430480
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
160.4 mm
Outside Dia. - Timing Belt Pulleys
157.64 mm
Outside Dia. (In.)
6.206
Width - Timing Belt Pulleys
107 mm
Outside Dia. (mm)
157.64
Width (mm)
107
Bore Dia. (In.)
1
Width (In.)
4.2126
Bore Dia. (mm)
25.400
For Timing Belt Width
107 mm
Pitch Dia. (mm)
160.4
Face Width
107 mm
For Belt Trade Size
R-36S
Overall Width
107 mm
Outside Diameter
157.64 mm
For Belt Width
105 mm
Length through Bore
107 mm
Bore Diameter
1 in
Pitch Diameter
160.43 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
36
Pitch - Timing Belt Pulleys
14 mm
Setscrew
No
Type
Synchronous Sprocket
Application
Positive Drive, Timing
For Use With
SilentSync Red Belts
Construction
Solid
Keyway
No
Pitch (mm)
14
Bore Type
Plain
Flanged
No
Material
Steel
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material - Timing Belt Pulleys
Steel
Item
Gearbelt Pulley
Bore Type - Timing Belt Pulleys
Plain
Number of Teeth
36
Maximum Operating Temperature
200 Degrees F
Features
Self-Tracking Design
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Standards
ISO 9001
Number of Flanges
0
Pulley Construction
Plain
Number of Set Screws
0
Pitch
14 mm
Tooth Shape
Tire Track
Material Fabrication
Machined
For Belt Series
SilentSync

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 105 mm, For Use With SilentSync Red Belts, Material Steel, Number of Teeth 36, Outside Diameter 157.64 mm, Pitch 14 mm, Pitch Diameter 160.43 mm, Bore Type Plain, Face Width 107 mm, Features Self-Tracking Design, For Belt Trade Size R-36S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 107 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.