Zoro Homepage
This item is Discontinued.
Continental Gearbelt Pulley, Plain, 38 Grooves, 25mm W M-38S-MPB ALUMINUM

Gearbelt Pulley, Plain, 38 Grooves, 25mm W (Discontinued)

  • Mfr # M-38S-MPB ALUMINUM
  • Zoro # G2428931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-38S-MPB ALUMINUM
Zoro #
G2428931
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
96.8 mm
Outside Dia. - Timing Belt Pulleys
95.4 mm
Bore Dia. (In.)
1/2
For Timing Belt Width
25 mm
Bore Dia. (mm)
12.700
Width (In.)
0.9843
Outside Dia. (mm)
95.4
Pitch Dia. (mm)
96.8
Width (mm)
25
Width - Timing Belt Pulleys
25 mm
Outside Dia. (In.)
3.756
Outside Diameter
3.75 in
Pitch Diameter
3.81 in
For Belt Width
25 mm
Bore Diameter
1/2 in
Hub Diameter
3 7/16 in
Length through Bore
1 21/32 in
Overall Width
26 mm
Maximum Bore Diameter
2 9/32 in
Face Width
26 mm
For Belt Trade Size
SilentSync

Details

Gearbelt Series - Timing Belts
Eagle Pd Acculinear(R)
Number of Grooves - Timing Belt Pulleys
38
Pitch - Timing Belt Pulleys
8 mm
Keyway
No
For Use With
25 mm Belt
Item
Gearbelt Pulley
Bore Type - Timing Belt Pulleys
Plain
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material
Aluminum
Pitch (mm)
8
Construction
Solid
Type
Synchronous Sprocket
Flanged
No
Application
Positive Drive, Timing
Setscrew
No
Material - Timing Belt Pulleys
6026 Aluminum
Bore Type
Plain
Pulley Construction
Plain
Hub Projection
5/8 in
Number of Set Screws
0
Weight
1.57 lb
For Belt Series
SilentSync
Number of Flanges
0
Hub Type
One Side
Standards
ISO 9001
Pitch
8 mm
Number of Teeth
38
Material Grade
6026

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 25 mm, For Use With 25 mm Belt, Material Aluminum, Maximum Bore Diameter 2 9/32 in, Number of Teeth 38, Outside Diameter 3.75 in, Pitch 8 mm, Pitch Diameter 3.81 in, Bore Type Plain, Face Width 26 mm, For Belt Trade Size SilentSync, Hub Diameter 3 7/16 in, Hub Projection 5/8 in, Hub Type One Side, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.