Zoro Homepage
This item is Discontinued.
Continental Gearbelt Pulley, Plain, 38 Grooves, 50mm W L-38S-MPB ALUMINUM

Gearbelt Pulley, Plain, 38 Grooves, 50mm W (Discontinued)

  • Mfr # L-38S-MPB ALUMINUM
  • Zoro # G2428800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-38S-MPB ALUMINUM
Zoro #
G2428800
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
96.8 mm
Outside Dia. - Timing Belt Pulleys
95.4 mm
Bore Dia. (In.)
1/2
Outside Dia. (mm)
95.4
Bore Dia. (mm)
12.700
Width (In.)
1.9685
Width - Timing Belt Pulleys
50 mm
Pitch Dia. (mm)
96.8
Width (mm)
50
Outside Dia. (In.)
3.756
For Timing Belt Width
50 mm
Outside Diameter
3.75 in
Pitch Diameter
3.81 in
Face Width
51 mm
Bore Diameter
1/2 in
Overall Width
51 mm
For Belt Width
50 mm
Hub Diameter
3 7/16 in
Maximum Bore Diameter
2 9/32 in
Length through Bore
2 21/32 in
For Belt Trade Size
SilentSync

Details

Gearbelt Series - Timing Belts
Eagle Pd Acculinear(R)
Number of Grooves - Timing Belt Pulleys
38
Pitch - Timing Belt Pulleys
8 mm
Application
Positive Drive, Timing
Material
Aluminum
Flanged
No
Keyway
No
Material - Timing Belt Pulleys
6026 Aluminum
Item
Gearbelt Pulley
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type
Plain
Pitch (mm)
8
For Use With
50 mm Belt
Type
Synchronous Sprocket
Bore Type - Timing Belt Pulleys
Plain
Construction
Solid
Setscrew
No
Number of Teeth
38
Weight
2.53 lb
Material Grade
6026
Hub Projection
5/8 in
Pulley Construction
Plain
Pitch
8 mm
For Belt Series
SilentSync
Number of Flanges
0
Standards
ISO 9001
Hub Type
One Side
Number of Set Screws
0

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 50 mm, For Use With Timing Belt, Material Aluminum, Maximum Bore Diameter 2 9/32 in, Number of Teeth 38, Outside Diameter 3.75 in, Pitch 8 mm, Pitch Diameter 3.81 in, Bore Type Plain, Face Width 51 mm, Finish Anodized, For Belt Trade Size SilentSync, Hub Diameter 3 7/16 in, Hub Projection 5/8 in, Hub Type Single-Sided, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.