Zoro Homepage

Gearbelt Pulley, Plain, 40 Grooves, 25mm W

  • Mfr # M-40S-MPB ALUMINUM

  • Zoro # G2428925


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
Eagle Pd Acculinear(R)
Number of Grooves - Timing Belt Pulleys
40
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
101.9 mm
Outside Dia. - Timing Belt Pulleys
100.48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-40S-MPB ALUMINUM
Zoro #
G2428925
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
101.9 mm
Outside Dia. - Timing Belt Pulleys
100.48 mm
Bore Dia. (mm)
12.700
For Timing Belt Width
25 mm
Outside Dia. (mm)
100.48
Outside Dia. (In.)
3.956
Width (In.)
0.9843
Width - Timing Belt Pulleys
25 mm
Pitch Dia. (mm)
101.9
Width (mm)
25
Bore Dia. (In.)
1/2
For Belt Width
25 mm
Hub Diameter
3 5/8 in
Length through Bore
1 21/32 in
Face Width
26 mm
Maximum Bore Diameter
2 7/16 in
Pitch Diameter
4.01 in
Bore Diameter
1/2 in
Overall Width
26 mm
Outside Diameter
3.969 in
For Belt Trade Size
SilentSync

Details

Gearbelt Series - Timing Belts
Eagle Pd Acculinear(R)
Number of Grooves - Timing Belt Pulleys
40
Pitch - Timing Belt Pulleys
8 mm
Bore Type - Timing Belt Pulleys
Plain
For Use With
25 mm Belt
Pitch (mm)
8
Application
Positive Drive, Timing
Flanged
No
Type
Synchronous Sprocket
Keyway
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material - Timing Belt Pulleys
6026 Aluminum
Item
Gearbelt Pulley
Bore Type
Plain
Construction
Solid
Setscrew
No
Material
Aluminum
Standards
ISO 9001
Number of Flanges
0
Weight
1.75 lb
Hub Type
One Side
Pitch
8 mm
Hub Projection
5/8 in
Pulley Construction
Plain
Number of Set Screws
0
For Belt Series
SilentSync
Material Grade
6026
Number of Teeth
40

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 25 mm, For Use With 25 mm Belt, Material Aluminum, Maximum Bore Diameter 2 7/16 in, Number of Teeth 40, Outside Diameter 3.969 in, Pitch 8 mm, Pitch Diameter 4.01 in, Bore Type Plain, Face Width 26 mm, For Belt Trade Size SilentSync, Hub Diameter 3 5/8 in, Hub Projection 5/8 in, Hub Type One Side, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.