Zoro Homepage

Gearbelt Pulley, Plain, 40 Grooves, 50mm W

  • Mfr # L-40S-MPB ALUMINUM

  • Zoro # G2428791


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
Eagle Pd Acculinear(R)
Number of Grooves - Timing Belt Pulleys
40
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
101.9 mm
Outside Dia. - Timing Belt Pulleys
100.48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-40S-MPB ALUMINUM
Zoro #
G2428791
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
101.9 mm
Outside Dia. - Timing Belt Pulleys
100.48 mm
Width (mm)
50
Outside Dia. (mm)
100.48
Width - Timing Belt Pulleys
50 mm
Bore Dia. (mm)
12.700
Bore Dia. (In.)
1/2
For Timing Belt Width
50 mm
Width (In.)
1.9685
Outside Dia. (In.)
3.956
Pitch Dia. (mm)
101.9
Bore Diameter
1/2 in
Outside Diameter
3.969 in
For Belt Width
50 mm
Hub Diameter
3 5/8 in
Face Width
51 mm
Length through Bore
2 21/32 in
Maximum Bore Diameter
2 7/16 in
Overall Width
51 mm
Pitch Diameter
4.01 in
For Belt Trade Size
SilentSync

Details

Gearbelt Series - Timing Belts
Eagle Pd Acculinear(R)
Number of Grooves - Timing Belt Pulleys
40
Pitch - Timing Belt Pulleys
8 mm
Keyway
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Construction
Solid
Material
Aluminum
Item
Gearbelt Pulley
Material - Timing Belt Pulleys
6026 Aluminum
Setscrew
No
Type
Synchronous Sprocket
Bore Type
Plain
Application
Positive Drive, Timing
Pitch (mm)
8
For Use With
50 mm Belt
Bore Type - Timing Belt Pulleys
Plain
Flanged
No
Pitch
8 mm
Standards
ISO 9001
Pulley Construction
Plain
Material Grade
6026
Weight
2.83 lb
Number of Teeth
40
Number of Set Screws
0
Hub Projection
5/8 in
Number of Flanges
0
For Belt Series
SilentSync
Hub Type
One Side

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 50 mm, For Use With Timing Belt, Material Aluminum, Maximum Bore Diameter 2 7/16 in, Number of Teeth 40, Outside Diameter 3.969 in, Pitch 8 mm, Pitch Diameter 4.01 in, Bore Type Plain, Face Width 51 mm, Finish Anodized, For Belt Trade Size SilentSync, Hub Diameter 3 5/8 in, Hub Projection 5/8 in, Hub Type Single-Sided, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.