Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 40 Grooves, 64mm W

  • Mfr # P-40S-MPB

  • Zoro # G2428651


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
40
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
101.9 mm
Outside Dia. - Timing Belt Pulleys
100.49 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-40S-MPB
Zoro #
G2428651
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
101.9 mm
Outside Dia. - Timing Belt Pulleys
100.49 mm
Bore Dia. (In.)
1/2
Width (mm)
64
Outside Dia. (mm)
100.49
Width (In.)
2.5197
Bore Dia. (mm)
12.700
Pitch Dia. (mm)
101.9
Outside Dia. (In.)
3.956
Width - Timing Belt Pulleys
64 mm
For Timing Belt Width
64 mm
Length through Bore
65 mm
Bore Diameter
1/2 in
For Belt Trade Size
P-40S
Outside Diameter
100.49 mm
Pitch Diameter
101.86 mm
For Belt Width
64 mm
Overall Width
65 mm
Face Width
65 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
40
Pitch - Timing Belt Pulleys
8 mm
Flanged
No
Item
Gearbelt Pulley
Pitch (mm)
8
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material - Timing Belt Pulleys
Steel
Type
Synchronous Sprocket
Bore Type
Plain
Setscrew
No
Keyway
No
Material
Steel
Bore Type - Timing Belt Pulleys
Plain
Construction
Solid
Application
Positive Drive, Timing
For Use With
SilentSync Purple Belts
Pulley Construction
Plain
For Belt Series
SilentSync
Maximum Operating Temperature
200 Degrees F
Pitch
8 mm
Features
Self-Tracking Design
Material Fabrication
Machined
Number of Set Screws
0
Standards
ISO 9001
Tooth Shape
Tire Track
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Number of Teeth
40
Number of Flanges
0

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 64 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 40, Outside Diameter 100.49 mm, Pitch 8 mm, Pitch Diameter 101.86 mm, Bore Type Plain, Face Width 65 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 3 5/8 in, Hub Projection 51/64 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 65 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.