Zoro Homepage

Gearbelt Pulley, Plain, 45 Grooves, Steel

  • Mfr # R-45S-MPB

  • Zoro # G2430270


product price: $857.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
45
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
197.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-45S-MPB
Zoro #
G2430270
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
197.75 mm
Outside Dia. (mm)
197.75
Outside Dia. (In.)
7.785
Bore Dia. (In.)
1
Bore Dia. (mm)
25.400
Width (In.)
4.2126
For Timing Belt Width
107 mm
Pitch Dia. (mm)
109.1438
Width (mm)
107
Width - Timing Belt Pulleys
107 mm
For Belt Width
105 mm
Outside Diameter
197.75 mm
Overall Width
107 mm
Face Width
107 mm
Bore Diameter
1 in
Pitch Diameter
200.54 mm
Length through Bore
107 mm
For Belt Trade Size
R-45S

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 105 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 45, Outside Diameter 197.75 mm, Pitch 14 mm, Pitch Diameter 200.54 mm, Bore Type Plain, Face Width 107 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 7 13/64 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 107 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.