Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 45.2882mmPitch dia

  • Mfr # Y-180S-MPB

  • Zoro # G2432860


product price: $737.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
180
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
45.288 mm
Outside Dia. - Timing Belt Pulleys
457.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-180S-MPB
Zoro #
G2432860
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
45.288 mm
Outside Dia. - Timing Belt Pulleys
457.01 mm
Outside Dia. (mm)
457.01
Bore Dia. (mm)
25.400
For Timing Belt Width
17 mm
Width - Timing Belt Pulleys
17 mm
Width (mm)
17
Outside Dia. (In.)
17.993
Bore Dia. (In.)
1
Width (In.)
0.6693
Pitch Dia. (mm)
45.2882
Length through Bore
16 mm
For Belt Width
16 mm
For Belt Trade Size
Y-180S
Pitch Diameter
458.38 mm
Face Width
17 mm
Bore Diameter
1 in
Overall Width
16 mm
Outside Diameter
457.01 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
180
Pitch - Timing Belt Pulleys
8 mm
Item
Gearbelt Pulley
Pitch (mm)
8
Application
Positive Drive, Timing
For Use With
SilentSync Yellow Belts
Material - Timing Belt Pulleys
Cast Iron
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Keyway
No
Setscrew
No
Construction
Solid
Material
Cast Iron
Flanged
No
Type
Synchronous Sprocket
Bore Type - Timing Belt Pulleys
Plain
Bore Type
Plain
Number of Teeth
180
Standards
ISO 9001
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Pitch
8 mm
For Belt Series
SilentSync
Material Fabrication
Machined
Number of Flanges
0
Maximum Operating Temperature
200 Degrees F
Tooth Shape
Tire Track
Features
Self-Tracking Design
Pulley Construction
Plain
Number of Set Screws
0

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 16 mm, For Use With SilentSync Yellow Belts, Material Cast Iron, Number of Teeth 180, Outside Diameter 457.01 mm, Pitch 8 mm, Pitch Diameter 458.38 mm, Bore Type Plain, Face Width 17 mm, Features Self-Tracking Design, For Belt Trade Size Y-180S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 16 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.