Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 48 Grooves, 64mm W

  • Mfr # P-48S-MPB

  • Zoro # G2428627


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
48
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
122.2 mm
Outside Dia. - Timing Belt Pulleys
120.86 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-48S-MPB
Zoro #
G2428627
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
122.2 mm
Outside Dia. - Timing Belt Pulleys
120.86 mm
For Timing Belt Width
64 mm
Bore Dia. (mm)
12.700
Pitch Dia. (mm)
122.2
Bore Dia. (In.)
1/2
Outside Dia. (mm)
120.86
Width (mm)
64
Width (In.)
2.5197
Width - Timing Belt Pulleys
64 mm
Outside Dia. (In.)
4.758
Length through Bore
65 mm
For Belt Width
64 mm
Outside Diameter
120.86 mm
For Belt Trade Size
P-48S
Face Width
65 mm
Overall Width
65 mm
Bore Diameter
1/2 in
Pitch Diameter
122.23 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
48
Pitch - Timing Belt Pulleys
8 mm
Material - Timing Belt Pulleys
Steel
Application
Positive Drive, Timing
Pitch (In.)
8 mm
Construction
Solid
Keyway
No
Type
Synchronous Sprocket
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material
Steel
Setscrew
No
Bore Type
Plain
Number of Grooves
48
For Use With
SilentSync Purple Belts
Pitch (mm)
8
Bore Type - Timing Belt Pulleys
Plain
Item
Gearbelt Pulley
Flanged
No
Maximum Operating Temperature
200 Degrees F
Features
Self-Tracking Design
For Belt Series
SilentSync
Tooth Shape
Tire Track
Pitch
8 mm
Material Fabrication
Machined
Number of Set Screws
0
Number of Flanges
0
Number of Teeth
48
Pulley Construction
Plain
Standards
ISO 9001
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 64 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 48, Outside Diameter 120.86 mm, Pitch 8 mm, Pitch Diameter 122.23 mm, Bore Type Plain, Face Width 65 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 4 29/64 in, Hub Projection 51/64 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 65 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.