Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 499.1mm Pitch dia.

  • Mfr # B-112S-MPB

  • Zoro # G2431795


product price: $1,149.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
112
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
499.1 mm
Outside Dia. - Timing Belt Pulleys
496.33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-112S-MPB
Zoro #
G2431795
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
499.1 mm
Outside Dia. - Timing Belt Pulleys
496.33 mm
Width - Timing Belt Pulleys
37 mm
Bore Dia. (mm)
25.400
Pitch Dia. (mm)
499.1
Outside Dia. (In.)
19.541
For Timing Belt Width
37 mm
Bore Dia. (In.)
1
Outside Dia. (mm)
496.33
Width (In.)
1.4567
Width (mm)
37
Bore Diameter
1 in
Face Width
37 mm
Outside Diameter
496.33 mm
Length through Bore
37 mm
For Belt Width
35 mm
For Belt Trade Size
B-112S
Overall Width
37 mm
Pitch Diameter
499.12 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
112
Pitch - Timing Belt Pulleys
14 mm
For Use With
SilentSync Blue Belts
Construction
Solid
Material - Timing Belt Pulleys
Cast Iron
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type
Plain
Bore Type - Timing Belt Pulleys
Plain
Keyway
No
Setscrew
No
Pitch (mm)
14
Item
Gearbelt Pulley
Type
Synchronous Sprocket
Application
Positive Drive, Timing
Material
Cast Iron
Flanged
No
Standards
ISO 9001
Number of Teeth
112
Pulley Construction
Plain
Material Fabrication
Machined
Tooth Shape
Tire Track
Pitch
14 mm
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Number of Set Screws
0
For Belt Series
SilentSync
Features
Self-Tracking Design
Maximum Operating Temperature
200 Degrees F
Number of Flanges
0

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 35 mm, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 in, Number of Teeth 112, Outside Diameter 496.33 mm, Pitch 14 mm, Pitch Diameter 499.12 mm, Bore Type Plain, Face Width 37 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 5 29/32 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.