Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 54.5mmW Belt, Solid

  • Mfr # G-75S-MPB

  • Zoro # G2431357


product price: $1,016.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
75
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
331.44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-75S-MPB
Zoro #
G2431357
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
331.44 mm
Outside Dia. (In.)
13.049
Width - Timing Belt Pulleys
54.5 mm
Bore Dia. (mm)
25.400
Bore Dia. (In.)
1
Width (In.)
2.1457
Width (mm)
54.5
Pitch Dia. (mm)
109.1438
Outside Dia. (mm)
331.44
For Timing Belt Width
54 1/2 mm
For Belt Trade Size
G-75S
Outside Diameter
331.44 mm
Pitch Diameter
334.24 mm
Face Width
54.5 mm
For Belt Width
52.5 mm
Length through Bore
37 mm
Overall Width
37 mm
Bore Diameter
1 in

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
75
Pitch - Timing Belt Pulleys
14 mm
Bore Type
Plain
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Construction
Solid
Setscrew
No
Bore Type - Timing Belt Pulleys
Plain
Item
Gearbelt Pulley
Type
Synchronous Sprocket
Material - Timing Belt Pulleys
Ductile Iron
Application
Positive Drive, Timing
Pitch (mm)
14
Material
Ductile Iron
Keyway
No
For Use With
SilentSync Green Belts
Flanged
No
Number of Teeth
75
Material Fabrication
Machined
Pitch
14 mm
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Pulley Construction
Plain
For Belt Series
SilentSync
Maximum Operating Temperature
200 Degrees F
Number of Flanges
0
Features
Self-Tracking Design
Tooth Shape
Tire Track
Standards
ISO 9001
Number of Set Screws
0

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 52.5 mm, For Use With SilentSync Green Belts, Material Ductile Iron, Number of Teeth 75, Outside Diameter 331.44 mm, Pitch 14 mm, Pitch Diameter 334.24 mm, Bore Type Plain, Face Width 54.5 mm, Features Self-Tracking Design, For Belt Trade Size G-75S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 37 mm, Material Fabrication Machined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.