Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Continental Gearbelt Pulley, Plain, 56 Grooves, 25mm W M-56S-MPB ALUMINUM

Gearbelt Pulley, Plain, 56 Grooves, 25mm W (Discontinued)

  • Mfr # M-56S-MPB ALUMINUM
  • Zoro # G2428916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-56S-MPB ALUMINUM
Zoro #
G2428916
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
142.6 mm
Outside Dia. - Timing Belt Pulleys
141.22 mm
Outside Dia. (mm)
141.22
Width (mm)
25
For Timing Belt Width
25 mm
Width - Timing Belt Pulleys
25 mm
Bore Dia. (In.)
1/2
Pitch Dia. (mm)
142.6
Bore Dia. (mm)
12.700
Outside Dia. (In.)
5.56
Width (In.)
0.9843
Outside Diameter
5.563 in
For Belt Width
25 mm
Length through Bore
1 21/32 in
Maximum Bore Diameter
3 1/2 in
Face Width
26 mm
Hub Diameter
5 1/4 in
Overall Width
26 mm
Pitch Diameter
5.614 in
Bore Diameter
1/2 in
For Belt Trade Size
SilentSync

Details

Gearbelt Series - Timing Belts
Eagle Pd Acculinear(R)
Number of Grooves - Timing Belt Pulleys
56
Pitch - Timing Belt Pulleys
8 mm
Flanged
No
Construction
Solid
Bore Type - Timing Belt Pulleys
Plain
For Use With
25 mm Belt
Material - Timing Belt Pulleys
6026 Aluminum
Bore Type
Plain
Setscrew
No
Item
Gearbelt Pulley
Type
Synchronous Sprocket
Material
Aluminum
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Application
Positive Drive, Timing
Keyway
No
Pitch (mm)
8
Weight
3.53 lb
Pitch
8 mm
Hub Type
One Side
Hub Projection
5/8 in
Number of Teeth
56
Material Grade
6026
Pulley Construction
Plain
Number of Set Screws
0
Number of Flanges
0
Standards
ISO 9001
For Belt Series
SilentSync

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 25 mm, For Use With 25 mm Belt, Material Aluminum, Maximum Bore Diameter 3 1/2 in, Number of Teeth 56, Outside Diameter 5.563 in, Pitch 8 mm, Pitch Diameter 5.614 in, Bore Type Plain, Face Width 26 mm, For Belt Trade Size SilentSync, Hub Diameter 5 1/4 in, Hub Projection 5/8 in, Hub Type One Side, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.