Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 56 Grooves, 64mm W

  • Mfr # P-56S-MPB

  • Zoro # G2428590


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
56
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
142.6 mm
Outside Dia. - Timing Belt Pulleys
141.24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-56S-MPB
Zoro #
G2428590
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
142.6 mm
Outside Dia. - Timing Belt Pulleys
141.24 mm
Outside Dia. (In.)
5.561
Width (In.)
2.5197
Width (mm)
64
Pitch Dia. (mm)
142.6
Outside Dia. (mm)
141.24
For Timing Belt Width
64 mm
Bore Dia. (mm)
12.700
Width - Timing Belt Pulleys
64 mm
Bore Dia. (In.)
1/2
Outside Diameter
141.24 mm
For Belt Trade Size
P-56S
Face Width
65 mm
Length through Bore
65 mm
Bore Diameter
1/2 in
Overall Width
65 mm
For Belt Width
64 mm
Pitch Diameter
142.61 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
56
Pitch - Timing Belt Pulleys
8 mm
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Pitch (mm)
8
Bore Type
Plain
Application
Positive Drive, Timing
Type
Synchronous Sprocket
For Use With
SilentSync Purple Belts
Construction
Solid
Bore Type - Timing Belt Pulleys
Plain
Material - Timing Belt Pulleys
Steel
Setscrew
No
Flanged
No
Keyway
No
Material
Steel
Item
Gearbelt Pulley
Number of Set Screws
0
Number of Flanges
0
For Belt Series
SilentSync
Material Fabrication
Machined
Standards
ISO 9001
Pulley Construction
Plain
Number of Teeth
56
Tooth Shape
Tire Track
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Features
Self-Tracking Design
Pitch
8 mm

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 64 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 56, Outside Diameter 141.24 mm, Pitch 8 mm, Pitch Diameter 142.61 mm, Bore Type Plain, Face Width 65 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 5 15/64 in, Hub Projection 51/64 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 65 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.