Zoro Homepage

Gearbelt Pulley, Plain, 56 Grooves, Steel

  • Mfr # O-56S-MPB

  • Zoro # G2430858


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
56
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
249.6 mm
Outside Dia. - Timing Belt Pulleys
246.77 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O-56S-MPB
Zoro #
G2430858
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
249.6 mm
Outside Dia. - Timing Belt Pulleys
246.77 mm
Pitch Dia. (mm)
249.6
For Timing Belt Width
72 mm
Width (In.)
2.8346
Width (mm)
72
Bore Dia. (In.)
1
Outside Dia. (In.)
9.715
Bore Dia. (mm)
25.400
Width - Timing Belt Pulleys
72 mm
Outside Dia. (mm)
246.77
Outside Diameter
246.77 mm
Pitch Diameter
249.56 mm
Length through Bore
72 mm
Bore Diameter
1 in
Face Width
72 mm
For Belt Width
70 mm
For Belt Trade Size
O-56S
Overall Width
72 mm

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 70 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 56, Outside Diameter 246.77 mm, Pitch 14 mm, Pitch Diameter 249.56 mm, Bore Type Plain, Face Width 72 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 9 1/16 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 72 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.