Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 56mm Pitch dia.

  • Mfr # Y-22S-MPB

  • Zoro # G2433457


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
22
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
56 mm
Outside Dia. - Timing Belt Pulleys
54.65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-22S-MPB
Zoro #
G2433457
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
56 mm
Outside Dia. - Timing Belt Pulleys
54.65 mm
Width (In.)
0.6693
For Timing Belt Width
17 mm
Bore Dia. (In.)
1/2
Bore Dia. (mm)
12.700
Pitch Dia. (mm)
56.0
Outside Dia. (mm)
54.65
Outside Dia. (In.)
2.152
Width - Timing Belt Pulleys
17 mm
Width (mm)
17
For Belt Trade Size
Y-22S
Outside Diameter
54.65 mm
Length through Bore
16 mm
For Belt Width
16 mm
Pitch Diameter
56.02 mm
Face Width
17 mm
Overall Width
16 mm
Bore Diameter
1/2 in

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
22
Pitch - Timing Belt Pulleys
8 mm
Bore Type
Plain
Application
Positive Drive, Timing
Material
Steel
Pitch (mm)
8
For Use With
SilentSync Yellow Belts
Item
Gearbelt Pulley
Flanged
No
Keyway
No
Bore Type - Timing Belt Pulleys
Plain
Setscrew
No
Material - Timing Belt Pulleys
Steel
Type
Synchronous Sprocket
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Construction
Solid
Standards
ISO 9001
For Belt Series
SilentSync
Pitch
8 mm
Material Fabrication
Machined
Number of Set Screws
0
Tooth Shape
Tire Track
Number of Flanges
0
Pulley Construction
Plain
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Number of Teeth
22
Maximum Operating Temperature
200 Degrees F
Features
Self-Tracking Design

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 16 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 22, Outside Diameter 54.65 mm, Pitch 8 mm, Pitch Diameter 56.02 mm, Bore Type Plain, Face Width 17 mm, Features Self-Tracking, Finish Black Oxide, For Belt Trade Size Y-22S, Hub Diameter 1 13/16 in, Hub Projection 15/32 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.