Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 59.06mm Out. dia.

  • Mfr # Y-63S-MPB

  • Zoro # G2433028


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
63
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
160.4 mm
Outside Dia. - Timing Belt Pulleys
159.06 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-63S-MPB
Zoro #
G2433028
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
160.4 mm
Outside Dia. - Timing Belt Pulleys
159.06 mm
Bore Dia. (mm)
12.700
Width (In.)
0.6693
Outside Dia. (In.)
6.262
Width - Timing Belt Pulleys
17 mm
Outside Dia. (mm)
159.06
Width (mm)
17
Bore Dia. (In.)
1/2
Pitch Dia. (mm)
160.4
For Timing Belt Width
17 mm
Face Width
17 mm
Pitch Diameter
160.43 mm
Bore Diameter
1/2 in
Outside Diameter
159.06 mm
Length through Bore
16 mm
Overall Width
16 mm
For Belt Width
16 mm
For Belt Trade Size
Y-63S

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
63
Pitch - Timing Belt Pulleys
8 mm
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Item
Gearbelt Pulley
Pitch (mm)
8
Material - Timing Belt Pulleys
Ductile Iron
Application
Positive Drive, Timing
Bore Type
Plain
Flanged
No
Setscrew
No
Type
Synchronous Sprocket
Material
Ductile Iron
For Use With
SilentSync Yellow Belts
Keyway
No
Bore Type - Timing Belt Pulleys
Plain
Construction
Solid
Pitch
8 mm
For Belt Series
SilentSync
Number of Set Screws
0
Standards
ISO 9001
Material Fabrication
Machined
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Tooth Shape
Tire Track
Features
Self-Tracking Design
Pulley Construction
Plain
Maximum Operating Temperature
200 Degrees F
Number of Flanges
0
Number of Teeth
63

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 16 mm, For Use With Timing Belt, Material Ductile Iron, Maximum Bore Diameter 1/2 in, Number of Teeth 63, Outside Diameter 159.06 mm, Pitch 8 mm, Pitch Diameter 160.43 mm, Bore Type Plain, Face Width 17 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 4 21/64 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.