Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 623.9mm Pitch dia.

  • Mfr # B-140S-MPB

  • Zoro # G2431777


product price: $1,524.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
140
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
623.9 mm
Outside Dia. - Timing Belt Pulleys
621.11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-140S-MPB
Zoro #
G2431777
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
623.9 mm
Outside Dia. - Timing Belt Pulleys
621.11 mm
Outside Dia. (mm)
621.11
Width (mm)
37
Bore Dia. (In.)
1
Pitch Dia. (mm)
623.9
Bore Dia. (mm)
25.400
For Timing Belt Width
37 mm
Outside Dia. (In.)
24.453
Width - Timing Belt Pulleys
37 mm
Width (In.)
1.4567
Face Width
37 mm
Outside Diameter
621.11 mm
For Belt Width
35 mm
Pitch Diameter
623.91 mm
Bore Diameter
1 in
Length through Bore
37 mm
For Belt Trade Size
B-140S
Overall Width
37 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
140
Pitch - Timing Belt Pulleys
14 mm
Bore Type
Plain
Type
Synchronous Sprocket
Material
Cast Iron
Construction
Solid
For Use With
SilentSync Blue Belts
Setscrew
No
Keyway
No
Application
Positive Drive, Timing
Item
Gearbelt Pulley
Flanged
No
Material - Timing Belt Pulleys
Cast Iron
Pitch (mm)
14
Bore Type - Timing Belt Pulleys
Plain
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Number of Teeth
140
Maximum Operating Temperature
200 Degrees F
Number of Flanges
0
Pitch
14 mm
Material Fabrication
Machined
Tooth Shape
Tire Track
Features
Self-Tracking Design
For Belt Series
SilentSync
Standards
ISO 9001
Number of Set Screws
0
Pulley Construction
Plain

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 35 mm, For Use With SilentSync Blue Belts, Material Cast Iron, Number of Teeth 140, Outside Diameter 621.11 mm, Pitch 14 mm, Pitch Diameter 623.91 mm, Bore Type Plain, Face Width 37 mm, Features Self-Tracking Design, For Belt Trade Size B-140S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 37 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.