Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 63 Grooves, 64mm W

  • Mfr # P-63S-MPB

  • Zoro # G2428575


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
63
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
160.4 mm
Outside Dia. - Timing Belt Pulleys
159.06 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-63S-MPB
Zoro #
G2428575
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
160.4 mm
Outside Dia. - Timing Belt Pulleys
159.06 mm
For Timing Belt Width
64 mm
Width - Timing Belt Pulleys
64 mm
Outside Dia. (In.)
6.262
Outside Dia. (mm)
159.06
Bore Dia. (mm)
12.700
Bore Dia. (In.)
1/2
Width (mm)
64
Pitch Dia. (mm)
160.4
Width (In.)
2.5197
Length through Bore
65 mm
For Belt Width
64 mm
Outside Diameter
159.06 mm
Bore Diameter
1/2 in
Overall Width
65 mm
Pitch Diameter
160.43 mm
Face Width
65 mm
For Belt Trade Size
P-63S

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
63
Pitch - Timing Belt Pulleys
8 mm
Pitch (In.)
8 mm
Setscrew
No
Flanged
No
Number of Grooves
63
Material
Steel
Keyway
No
Bore Type - Timing Belt Pulleys
Plain
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
For Use With
SilentSync Purple Belts
Item
Gearbelt Pulley
Construction
Solid
Bore Type
Plain
Application
Positive Drive, Timing
Material - Timing Belt Pulleys
Steel
Pitch (mm)
8
Type
Synchronous Sprocket
Maximum Operating Temperature
200 Degrees F
Material Fabrication
Machined
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
For Belt Series
SilentSync
Standards
ISO 9001
Features
Self-Tracking Design
Tooth Shape
Tire Track
Number of Set Screws
0
Pitch
8 mm
Pulley Construction
Plain
Number of Flanges
0
Number of Teeth
63

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 64 mm, For Use With SilentSync Purple Belts, Material Steel, Number of Teeth 63, Outside Diameter 159.06 mm, Pitch 8 mm, Pitch Diameter 160.43 mm, Bore Type Plain, Face Width 65 mm, Features Self-Tracking Design, For Belt Trade Size P-63S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 65 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.