Zoro Homepage

Gearbelt Pulley, Plain, 64 Grooves, 64mm W

  • Mfr # P-64S-MPB

  • Zoro # G2428566


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
64
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
161.61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-64S-MPB
Zoro #
G2428566
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
161.61 mm
Outside Dia. (In.)
6.363
Outside Dia. (mm)
161.61
Width - Timing Belt Pulleys
64 mm
Width (In.)
2.5197
Width (mm)
64
Bore Dia. (In.)
1/2
Bore Dia. (mm)
12.700
For Timing Belt Width
64 mm
Pitch Dia. (mm)
109.1438
For Belt Width
64 mm
Face Width
65 mm
Pitch Diameter
162.98 mm
For Belt Trade Size
P-64S
Overall Width
65 mm
Length through Bore
65 mm
Bore Diameter
1/2 in
Outside Diameter
161.61 mm

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 64 mm, For Use With SilentSync Purple Belts, Material Steel, Number of Teeth 64, Outside Diameter 161.61 mm, Pitch 8 mm, Pitch Diameter 162.98 mm, Bore Type Plain, Face Width 65 mm, Features Self-Tracking Design, For Belt Trade Size P-64S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 65 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.