Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 68 Grooves, 64mm W

  • Mfr # P-68S-MPB

  • Zoro # G2428557


product price: $700.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
68
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
171.79 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-68S-MPB
Zoro #
G2428557
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
171.79 mm
Bore Dia. (In.)
1/2
Bore Dia. (mm)
12.700
Outside Dia. (mm)
171.79
For Timing Belt Width
64 mm
Width - Timing Belt Pulleys
64 mm
Outside Dia. (In.)
6.763
Width (In.)
2.5197
Width (mm)
64
Pitch Dia. (mm)
109.1438
Face Width
65 mm
Pitch Diameter
173.17 mm
Overall Width
65 mm
Bore Diameter
1/2 in
For Belt Trade Size
P-68S
Outside Diameter
171.79 mm
For Belt Width
64 mm
Length through Bore
65 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
68
Pitch - Timing Belt Pulleys
8 mm
Type
Synchronous Sprocket
Setscrew
No
For Use With
SilentSync Purple Belts
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type
Plain
Pitch (mm)
8
Application
Positive Drive, Timing
Material
Ductile Iron
Material - Timing Belt Pulleys
Ductile Iron
Item
Gearbelt Pulley
Flanged
No
Keyway
No
Construction
Solid
Bore Type - Timing Belt Pulleys
Plain
Material Fabrication
Machined
Pitch
8 mm
Standards
ISO 9001
Tooth Shape
Tire Track
Pulley Construction
Plain
Number of Set Screws
0
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Number of Teeth
68
Features
Self-Tracking Design
Number of Flanges
0
Maximum Operating Temperature
200 Degrees F
For Belt Series
SilentSync

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 64 mm, For Use With Timing Belt, Material Ductile Iron, Maximum Bore Diameter 1 in, Number of Teeth 68, Outside Diameter 171.79 mm, Pitch 8 mm, Pitch Diameter 173.17 mm, Bore Type Plain, Face Width 65 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 4 23/32 in, Hub Projection 51/64 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 65 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.