Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 71.3mm Pitch dia.

  • Mfr # Y-28S-MPB

  • Zoro # G2433280


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
28
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
71.3 mm
Outside Dia. - Timing Belt Pulleys
69.93 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-28S-MPB
Zoro #
G2433280
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
71.3 mm
Outside Dia. - Timing Belt Pulleys
69.93 mm
Width (mm)
17
For Timing Belt Width
17 mm
Width - Timing Belt Pulleys
17 mm
Outside Dia. (In.)
2.753
Width (In.)
0.6693
Pitch Dia. (mm)
71.3
Bore Dia. (mm)
12.700
Bore Dia. (In.)
1/2
Outside Dia. (mm)
69.93
Overall Width
16 mm
Bore Diameter
1/2 in
For Belt Trade Size
Y-28S
Outside Diameter
69.93 mm
For Belt Width
16 mm
Pitch Diameter
71.3 mm
Face Width
17 mm
Length through Bore
16 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
28
Pitch - Timing Belt Pulleys
8 mm
Pitch (mm)
8
Bore Type
Plain
Bore Type - Timing Belt Pulleys
Plain
Keyway
No
Material - Timing Belt Pulleys
Steel
Application
Positive Drive, Timing
Material
Steel
Type
Synchronous Sprocket
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
For Use With
SilentSync Yellow Belts
Construction
Solid
Flanged
No
Setscrew
No
Item
Gearbelt Pulley
Tooth Shape
Tire Track
Features
Self-Tracking Design
Number of Teeth
28
Maximum Operating Temperature
200 Degrees F
Number of Set Screws
0
For Belt Series
SilentSync
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Standards
ISO 9001
Number of Flanges
0
Pitch
8 mm
Material Fabrication
Machined
Pulley Construction
Plain

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 16 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 28, Outside Diameter 69.93 mm, Pitch 8 mm, Pitch Diameter 71.3 mm, Bore Type Plain, Face Width 17 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 2 7/16 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.