Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 72 Grooves, 64mm W

  • Mfr # P-72S-MPB

  • Zoro # G2428548


product price: $738.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
72
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
181.98 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-72S-MPB
Zoro #
G2428548
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
181.98 mm
Outside Dia. (mm)
181.98
Bore Dia. (mm)
12.700
Width (mm)
64
Bore Dia. (In.)
1/2
For Timing Belt Width
64 mm
Pitch Dia. (mm)
109.1438
Outside Dia. (In.)
7.165
Width (In.)
2.5197
Width - Timing Belt Pulleys
64 mm
For Belt Width
64 mm
Face Width
65 mm
Overall Width
65 mm
Bore Diameter
1/2 in
Outside Diameter
181.98 mm
Pitch Diameter
183.35 mm
Length through Bore
65 mm
For Belt Trade Size
P-72S

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
72
Pitch - Timing Belt Pulleys
8 mm
Keyway
No
For Use With
SilentSync Purple Belts
Material - Timing Belt Pulleys
Ductile Iron
Bore Type - Timing Belt Pulleys
Plain
Type
Synchronous Sprocket
Item
Gearbelt Pulley
Construction
Solid
Material
Ductile Iron
Bore Type
Plain
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Application
Positive Drive, Timing
Flanged
No
Pitch (mm)
8
Setscrew
No
Material Fabrication
Machined
Features
Self-Tracking Design
For Belt Series
SilentSync
Maximum Operating Temperature
200 Degrees F
Pitch
8 mm
Pulley Construction
Plain
Tooth Shape
Tire Track
Standards
ISO 9001
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Number of Set Screws
0
Number of Teeth
72
Number of Flanges
0

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 64 mm, For Use With SilentSync Purple Belts, Material Ductile Iron, Number of Teeth 72, Outside Diameter 181.98 mm, Pitch 8 mm, Pitch Diameter 183.35 mm, Bore Type Plain, Face Width 65 mm, Features Self-Tracking Design, For Belt Trade Size P-72S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 65 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.