Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 748.7mm Pitch dia.

  • Mfr # B-168S-MPB

  • Zoro # G2431759


product price: $1,907.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
168
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
748.7 mm
Outside Dia. - Timing Belt Pulleys
745.89 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-168S-MPB
Zoro #
G2431759
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
748.7 mm
Outside Dia. - Timing Belt Pulleys
745.89 mm
Width (mm)
37
Bore Dia. (In.)
1
Outside Dia. (mm)
745.89
Width - Timing Belt Pulleys
37 mm
Bore Dia. (mm)
25.400
For Timing Belt Width
37 mm
Width (In.)
1.4567
Pitch Dia. (mm)
748.7
Outside Dia. (In.)
29.366
Face Width
37 mm
For Belt Width
35 mm
Length through Bore
37 mm
Pitch Diameter
748.69 mm
Outside Diameter
745.89 mm
For Belt Trade Size
B-168S
Overall Width
37 mm
Bore Diameter
1 in

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
168
Pitch - Timing Belt Pulleys
14 mm
Construction
Solid
Pitch (mm)
14
Keyway
No
Flanged
No
Application
Positive Drive, Timing
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material - Timing Belt Pulleys
Cast Iron
Material
Cast Iron
Bore Type
Plain
Item
Gearbelt Pulley
Type
Synchronous Sprocket
Bore Type - Timing Belt Pulleys
Plain
For Use With
SilentSync Blue Belts
Setscrew
No
Material Fabrication
Machined
Pulley Construction
Plain
Standards
ISO 9001
Pitch
14 mm
For Belt Series
SilentSync
Number of Flanges
0
Maximum Operating Temperature
200 Degrees F
Number of Set Screws
0
Number of Teeth
168
Tooth Shape
Tire Track
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Features
Self-Tracking Design

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 35 mm, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 in, Number of Teeth 168, Outside Diameter 745.89 mm, Pitch 14 mm, Pitch Diameter 748.69 mm, Bore Type Plain, Face Width 37 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 5 29/32 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.