Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 75.03mmOutside dia

  • Mfr # W-30S-MPB

  • Zoro # G2432599


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
30
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
76.4 mm
Outside Dia. - Timing Belt Pulleys
75.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-30S-MPB
Zoro #
G2432599
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
76.4 mm
Outside Dia. - Timing Belt Pulleys
75.03 mm
Bore Dia. (mm)
12.700
Width (mm)
33
Outside Dia. (mm)
75.03
Outside Dia. (In.)
2.954
For Timing Belt Width
33 mm
Width - Timing Belt Pulleys
33 mm
Pitch Dia. (mm)
76.4
Width (In.)
1.2992
Bore Dia. (In.)
1/2
For Belt Width
32 mm
Overall Width
33 mm
Face Width
33 mm
Outside Diameter
75.03 mm
Bore Diameter
1/2 in
Length through Bore
33 mm
For Belt Trade Size
W-30S
Pitch Diameter
76.4 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
30
Pitch - Timing Belt Pulleys
8 mm
Keyway
No
Material - Timing Belt Pulleys
Steel
Material
Steel
Type
Synchronous Sprocket
Bore Type
Plain
Flanged
No
Item
Gearbelt Pulley
Bore Type - Timing Belt Pulleys
Plain
Application
Positive Drive, Timing
For Use With
SilentSync White Belts
Setscrew
No
Pitch (mm)
8
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Construction
Solid
Pulley Construction
Plain
Tooth Shape
Tire Track
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Standards
ISO 9001
Features
Self-Tracking Design
Number of Set Screws
0
Pitch
8 mm
Number of Flanges
0
For Belt Series
SilentSync
Material Fabrication
Machined
Number of Teeth
30

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 32 mm, For Use With SilentSync White Belts, Material Steel, Number of Teeth 30, Outside Diameter 75.03 mm, Pitch 8 mm, Pitch Diameter 76.4 mm, Bore Type Plain, Face Width 33 mm, Features Self-Tracking Design, For Belt Trade Size W-30S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.