Zoro Homepage
This item is Discontinued.
Continental Gearbelt Pulley, Plain, 90 Grooves, 25mm W M-90S-MPB ALUMINUM

Gearbelt Pulley, Plain, 90 Grooves, 25mm W (Discontinued)

  • Mfr # M-90S-MPB ALUMINUM
  • Zoro # G2428907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-90S-MPB ALUMINUM
Zoro #
G2428907
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
229.2 mm
Outside Dia. - Timing Belt Pulleys
227.8 mm
Outside Dia. (mm)
227.8
For Timing Belt Width
25 mm
Width (mm)
25
Bore Dia. (In.)
1
Width (In.)
0.9843
Bore Dia. (mm)
25.400
Pitch Dia. (mm)
229.2
Outside Dia. (In.)
8.969
Width - Timing Belt Pulleys
25 mm
Maximum Bore Diameter
2 7/8 in
Length through Bore
1 21/32 in
Pitch Diameter
9.023 in
Overall Width
26 mm
For Belt Width
25 mm
Bore Diameter
1 in
Face Width
26 mm
Outside Diameter
8.969 in
Hub Diameter
4 23/32 in
For Belt Trade Size
SilentSync

Details

Gearbelt Series - Timing Belts
Eagle Pd Acculinear(R)
Number of Grooves - Timing Belt Pulleys
90
Pitch - Timing Belt Pulleys
8 mm
For Use With
25 mm Belt
Material - Timing Belt Pulleys
6026 Aluminum
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type - Timing Belt Pulleys
Plain
Setscrew
No
Construction
Solid
Flanged
No
Type
Synchronous Sprocket
Item
Gearbelt Pulley
Material
Aluminum
Bore Type
Plain
Application
Positive Drive, Timing
Pitch (mm)
8
Keyway
No
Material Grade
6026
Pitch
8 mm
Hub Projection
5/8 in
Number of Teeth
90
Number of Flanges
0
Weight
5.29 lb
Standards
ISO 9001
Hub Type
One Side
For Belt Series
SilentSync
Number of Set Screws
0
Pulley Construction
Plain

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 25 mm, For Use With 25 mm Belt, Material Aluminum, Maximum Bore Diameter 2 7/8 in, Number of Teeth 90, Outside Diameter 8.969 in, Pitch 8 mm, Pitch Diameter 9.023 in, Bore Type Plain, Face Width 26 mm, For Belt Trade Size SilentSync, Hub Diameter 4 23/32 in, Hub Projection 5/8 in, Hub Type One Side, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.