Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 90Groove, Cast Iron

  • Mfr # O-90S-MPB

  • Zoro # G2430745


product price: $1,244.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
90
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
398.29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O-90S-MPB
Zoro #
G2430745
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
398.29 mm
Width - Timing Belt Pulleys
72 mm
Outside Dia. (In.)
15.681
Width (mm)
72
Bore Dia. (mm)
25.400
Pitch Dia. (mm)
109.1438
Outside Dia. (mm)
398.29
Width (In.)
2.8346
For Timing Belt Width
72 mm
Bore Dia. (In.)
1
Overall Width
72 mm
Pitch Diameter
401.08 mm
Outside Diameter
398.29 mm
Bore Diameter
1 in
For Belt Width
70 mm
For Belt Trade Size
O-90S
Length through Bore
72 mm
Face Width
72 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
90
Pitch - Timing Belt Pulleys
14 mm
Bore Type - Timing Belt Pulleys
Plain
Pitch (mm)
14
Keyway
No
Application
Positive Drive, Timing
Material
Cast Iron
Type
Synchronous Sprocket
Flanged
No
Item
Gearbelt Pulley
Material - Timing Belt Pulleys
Cast Iron
For Use With
SilentSync Orange Belts
Setscrew
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Construction
Solid
Bore Type
Plain
Material Fabrication
Machined
Number of Teeth
90
Pulley Construction
Plain
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Features
Self-Tracking Design
Pitch
14 mm
Number of Flanges
0
Number of Set Screws
0
Standards
ISO 9001
Tooth Shape
Tire Track
For Belt Series
SilentSync

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 70 mm, For Use With SilentSync Orange Belts, Material Cast Iron, Number of Teeth 90, Outside Diameter 398.29 mm, Pitch 14 mm, Pitch Diameter 401.08 mm, Bore Type Plain, Face Width 72 mm, Features Self-Tracking Design, For Belt Trade Size O-90S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 72 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.