Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, Ductile Iron

  • Mfr # G-71S-MPB

  • Zoro # G2431375


product price: $913.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
71
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
313.62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-71S-MPB
Zoro #
G2431375
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
313.62 mm
Bore Dia. (In.)
1
Outside Dia. (mm)
313.62
Width (In.)
2.1457
Width - Timing Belt Pulleys
54.5 mm
For Timing Belt Width
54 1/2 mm
Outside Dia. (In.)
12.347
Bore Dia. (mm)
25.400
Width (mm)
54.5
Pitch Dia. (mm)
109.1438
Outside Diameter
313.62 mm
Face Width
54.5 mm
Length through Bore
37 mm
For Belt Width
52.5 mm
Overall Width
37 mm
Pitch Diameter
316.41 mm
For Belt Trade Size
G-71S
Bore Diameter
1 in

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
71
Pitch - Timing Belt Pulleys
14 mm
Application
Positive Drive, Timing
Bore Type - Timing Belt Pulleys
Plain
Setscrew
No
Construction
Solid
Type
Synchronous Sprocket
Keyway
No
For Use With
SilentSync Green Belts
Material
Ductile Iron
Item
Gearbelt Pulley
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Flanged
No
Material - Timing Belt Pulleys
Ductile Iron
Pitch (mm)
14
Bore Type
Plain
Tooth Shape
Tire Track
Number of Teeth
71
For Belt Series
SilentSync
Standards
ISO 9001
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Pitch
14 mm
Maximum Operating Temperature
200 Degrees F
Number of Set Screws
0
Features
Self-Tracking Design
Pulley Construction
Plain
Number of Flanges
0
Material Fabrication
Machined

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 52.5 mm, For Use With Timing Belt, Material Ductile Iron, Maximum Bore Diameter 1 in, Number of Teeth 71, Outside Diameter 313.62 mm, Pitch 14 mm, Pitch Diameter 316.41 mm, Bore Type Plain, Face Width 54.5 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 5 29/32 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.