Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, Solid, Ductile Iron

  • Mfr # G-60S-MPB

  • Zoro # G2431418


product price: $813.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
60
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
267.4 mm
Outside Dia. - Timing Belt Pulleys
264.59 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-60S-MPB
Zoro #
G2431418
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
267.4 mm
Outside Dia. - Timing Belt Pulleys
264.59 mm
For Timing Belt Width
54 1/2 mm
Bore Dia. (mm)
25.400
Bore Dia. (In.)
1
Width (mm)
54.5
Outside Dia. (mm)
264.59
Width (In.)
2.1457
Pitch Dia. (mm)
267.4
Outside Dia. (In.)
10.417
Width - Timing Belt Pulleys
54.5 mm
For Belt Trade Size
G-60S
Face Width
54.5 mm
Overall Width
37 mm
Length through Bore
37 mm
Outside Diameter
264.59 mm
For Belt Width
52.5 mm
Pitch Diameter
267.39 mm
Bore Diameter
1 in

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
60
Pitch - Timing Belt Pulleys
14 mm
Item
Gearbelt Pulley
Setscrew
No
Pitch (mm)
14
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Keyway
No
Flanged
No
Application
Positive Drive, Timing
Material - Timing Belt Pulleys
Ductile Iron
Material
Ductile Iron
For Use With
SilentSync Green Belts
Type
Synchronous Sprocket
Construction
Solid
Bore Type - Timing Belt Pulleys
Plain
Bore Type
Plain
Maximum Operating Temperature
200 Degrees F
Pulley Construction
Plain
Tooth Shape
Tire Track
Features
Self-Tracking Design
Number of Set Screws
0
Number of Flanges
0
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Material Fabrication
Machined
For Belt Series
SilentSync
Number of Teeth
60
Standards
ISO 9001
Pitch
14 mm

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 52.5 mm, For Use With Timing Belt, Material Ductile Iron, Maximum Bore Diameter 1 in, Number of Teeth 60, Outside Diameter 264.59 mm, Pitch 14 mm, Pitch Diameter 267.39 mm, Bore Type Plain, Face Width 54.5 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 5 29/32 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.