Zoro Homepage

Gearbelt Pulley, PlainSlab, 29Groove, Solid

  • Mfr # R-29S-SLB

  • Zoro # G2429975


product price: $1,750.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
29
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
126.43 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-29S-SLB
Zoro #
G2429975
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
126.43 mm
Pitch Dia. (mm)
109.1438
Outside Dia. (mm)
126.43
Outside Dia. (In.)
4.978
Bore Dia. (In.)
1
Width - Timing Belt Pulleys
107 mm
For Timing Belt Width
107 mm
Bore Dia. (mm)
25.400
Width (In.)
4.2126
Width (mm)
107
Length through Bore
107 mm
For Belt Width
105 mm
Face Width
107 mm
For Belt Trade Size
R-29S
Overall Width
107 mm
Bore Diameter
1 in
Outside Diameter
126.49 mm
Pitch Diameter
129.28 mm

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 105 mm, For Use With SilentSync Red Belts, Material Steel, Number of Teeth 29, Outside Diameter 126.49 mm, Pitch 14 mm, Pitch Diameter 129.28 mm, Bore Type Plain, Face Width 107 mm, Features Self-Tracking Design, For Belt Trade Size R-29S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 107 mm, Material Fabrication Machined, Material Grade 4140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.