Zoro Homepage
This item is Discontinued.
Continental Gearbelt Pulley, PlainSlab, 34Groove, 33mmW W-34S-SLB

Gearbelt Pulley, PlainSlab, 34Groove, 33mmW (Discontinued)

  • Mfr # W-34S-SLB
  • Zoro # G2429616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-34S-SLB
Zoro #
G2429616
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. (mm)
86.6
Width (In.)
1.2992
Outside Dia. (mm)
85.2
Width (mm)
33
Bore Dia. (mm)
12.700
Outside Dia. (In.)
3.354
Bore Dia. (In.)
1/2

Details

Application
Positive Drive, Timing
Type
Synchronous Sprocket
Number of Grooves
34
Material
4140 steel
For Use With
33mm Belt
Pitch (In.)
0.315
Construction
Solid
Setscrew
No
Keyway
No
Item
Gearbelt Pulley
Bore Type
Plain Slab
Pitch (mm)
8

Description

Gearbelt Pulley, No, No, For Use With 33mm Belt, Solid, Positive Drive, Timing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.