Zoro Homepage
This item is Discontinued.
Continental Gearbelt Pulley, PlainSlab, 39Groove, 65mmW P-39S-SLB

Gearbelt Pulley, PlainSlab, 39Groove, 65mmW (Discontinued)

  • Mfr # P-39S-SLB
  • Zoro # G2429248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-39S-SLB
Zoro #
G2429248
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. (mm)
12.700
Outside Dia. (mm)
97.93
Outside Dia. (In.)
3.856
Width (mm)
65
Bore Dia. (In.)
1/2
Width (In.)
2.5591
Pitch Dia. (mm)
99.3

Details

Item
Gearbelt Pulley
Construction
Solid
Application
Positive Drive, Timing
Pitch (In.)
0.315
Keyway
No
For Use With
65mm Belt
Setscrew
No
Pitch (mm)
8
Type
Synchronous Sprocket
Bore Type
Plain Slab
Number of Grooves
39
Material
4140 steel

Description

Gearbelt Pulley, No, No, For Use With 65mm Belt, Solid, Positive Drive, Timing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.