Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, PlainSlab, 42Groove, Solid

  • Mfr # R-42S-SLB

  • Zoro # G2429850


product price: $2,407.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
42
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
184.37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-42S-SLB
Zoro #
G2429850
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
184.37 mm
Bore Dia. (mm)
25.400
Width - Timing Belt Pulleys
107 mm
Outside Dia. (mm)
184.37
Bore Dia. (In.)
1
Width (In.)
4.2126
Outside Dia. (In.)
7.259
For Timing Belt Width
107 mm
Width (mm)
107
Pitch Dia. (mm)
109.1438
Length through Bore
107 mm
For Belt Width
105 mm
Overall Width
107 mm
Bore Diameter
1 in
Outside Diameter
182.17 mm
Pitch Diameter
184.96 mm
For Belt Trade Size
R-42S
Face Width
107 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
42
Pitch - Timing Belt Pulleys
14 mm
Item
Gearbelt Pulley
Material
Steel
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Pitch (mm)
14
Application
Positive Drive, Timing
Keyway
No
Construction
Solid
Material - Timing Belt Pulleys
4140 Steel
Bore Type - Timing Belt Pulleys
Plain
Bore Type
Plain
For Use With
SilentSync Red Belts
Type
Synchronous Sprocket
Flanged
No
Setscrew
No
Maximum Operating Temperature
200 Degrees F
Material Grade
4140
Material Fabrication
Machined
Pulley Construction
Plain
Features
Self-Tracking Design
Number of Flanges
0
Number of Teeth
42
Standards
ISO 9001
For Belt Series
SilentSync
Pitch
14 mm
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Number of Set Screws
0
Tooth Shape
Tire Track

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 105 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 42, Outside Diameter 182.17 mm, Pitch 14 mm, Pitch Diameter 184.96 mm, Bore Type Plain, Face Width 107 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 6 27/32 in, Hub Projection 1 1/64 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 107 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.