Gearbelt Pulley, PlainSlab, 68Groove, 65mmW (Discontinued)
- Mfr # P-68S-SLB
- Zoro # G2429099
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-68S-SLB
Zoro #
G2429099
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia. (In.)
6.763
Width (In.)
2.5591
Bore Dia. (mm)
12.700
Width (mm)
65
Pitch Dia. (mm)
109.1438
Outside Dia. (mm)
171.79
Bore Dia. (In.)
1/2
Details
Item
Gearbelt Pulley
Construction
Solid
Material
4140 steel
For Use With
65mm Belt
Type
Synchronous Sprocket
Application
Positive Drive, Timing
Pitch (mm)
8
Number of Grooves
68
Bore Type
Plain Slab
Setscrew
No
Pitch (In.)
0.315
Keyway
No
Description
Gearbelt Pulley, No, No, For Use With 65mm Belt, Solid, Positive Drive, Timing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.