Zoro Homepage

Gearbelt Pulley, SDS, 122.2mm Pitch dia.

  • Mfr # W-48S-SDS

  • Zoro # G2432459


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
48
Bushing Required - Timing Belt Pulleys
SDS
Pitch Dia. - Timing Belt Pulleys
122.2 mm
Outside Dia. - Timing Belt Pulleys
120.86 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-48S-SDS
Zoro #
G2432459
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
122.2 mm
Outside Dia. - Timing Belt Pulleys
120.86 mm
Width (In.)
1.2992
Width - Timing Belt Pulleys
33 mm
Outside Dia. (mm)
120.86
Outside Dia. (In.)
4.758
Pitch Dia. (mm)
122.2
Width (mm)
33
For Timing Belt Width
33 mm
Outside Diameter
120.86 mm
Face Width
33 mm
Overall Width
33 mm
Pitch Diameter
122.23 mm
For Belt Width
32 mm
For Bushing Size
SDS

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
48
Bushing Required - Timing Belt Pulleys
SDS
Pitch - Timing Belt Pulleys
8 mm
Application
Positive Drive, Timing
Material
Steel
Flanged
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Type
Synchronous Sprocket
Keyway
No
Bore Type - Timing Belt Pulleys
Bushed
Item
Gearbelt Pulley
For Use With
SilentSync(R) White 33mm Belt
Construction
Solid
Bushing Required
SDS
Setscrew
No
Pitch (mm)
8
Bore Type
Bushed
Material - Timing Belt Pulleys
Ductile Iron
Number of Flanges
0
Features
Self-Tracking Design
Number of Teeth
48
Pulley Construction
Plain
For Belt Series
SilentSync
Pitch
8 mm

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 32 mm, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 2 in, Minimum Bore Diameter 1/2 in, Number of Teeth 48, Outside Diameter 120.86 mm, Pitch 8 mm, Pitch Diameter 122.23 mm, Face Width 33 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 33 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.