Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, SH, 101.9mm Pitch dia.

  • Mfr # W-40S-SH

  • Zoro # G2432501


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
40
Bushing Required - Timing Belt Pulleys
SH
Pitch Dia. - Timing Belt Pulleys
101.9 mm
Outside Dia. - Timing Belt Pulleys
100.49 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-40S-SH
Zoro #
G2432501
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
101.9 mm
Outside Dia. - Timing Belt Pulleys
100.49 mm
For Timing Belt Width
33 mm
Pitch Dia. (mm)
101.9
Width (In.)
1.2992
Width - Timing Belt Pulleys
33 mm
Outside Dia. (mm)
100.49
Width (mm)
33
Outside Dia. (In.)
3.956
Overall Width
33 mm
Face Width
33 mm
Outside Diameter
100.49 mm
For Bushing Size
SH
Pitch Diameter
101.86 mm
For Belt Width
32 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
40
Bushing Required - Timing Belt Pulleys
SH
Pitch - Timing Belt Pulleys
8 mm
Application
Positive Drive, Timing
Material - Timing Belt Pulleys
Ductile Iron
Bore Type - Timing Belt Pulleys
Bushed
Bushing Required
SH
Material
Steel
Pitch (mm)
8
Type
Synchronous Sprocket
Construction
Solid
Item
Gearbelt Pulley
Setscrew
No
For Use With
SilentSync(R) White 33mm Belt
Keyway
No
Bore Type
Bushed
Flanged
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Number of Teeth
40
Number of Flanges
0
Features
Self-Tracking Design
Pitch
8 mm
For Belt Series
SilentSync
Pulley Construction
Plain

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 32 mm, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 11/16 in, Minimum Bore Diameter 1/2 in, Number of Teeth 40, Outside Diameter 100.49 mm, Pitch 8 mm, Pitch Diameter 101.86 mm, Face Width 33 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 33 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.