Zoro Homepage

Gearbelt Pulley, SH, 91.7mm Pitch dia.

  • Mfr # W-36S-SH

  • Zoro # G2432547


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
36
Bushing Required - Timing Belt Pulleys
SH
Pitch Dia. - Timing Belt Pulleys
91.7 mm
Outside Dia. - Timing Belt Pulleys
90.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-36S-SH
Zoro #
G2432547
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
91.7 mm
Outside Dia. - Timing Belt Pulleys
90.3 mm
Outside Dia. (mm)
90.3
Pitch Dia. (mm)
91.7
Outside Dia. (In.)
3.555
Width - Timing Belt Pulleys
33 mm
For Timing Belt Width
33 mm
Width (In.)
1.2992
Width (mm)
33
Overall Width
33 mm
Outside Diameter
90.3 mm
Face Width
33 mm
For Bushing Size
SH
For Belt Width
32 mm
Pitch Diameter
91.68 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
36
Bushing Required - Timing Belt Pulleys
SH
Pitch - Timing Belt Pulleys
8 mm
Setscrew
No
Bushing Required
SH
Bore Type
Bushed
For Use With
SilentSync(R) White 33mm Belt
Type
Synchronous Sprocket
Flanged
No
Material - Timing Belt Pulleys
Ductile Iron
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Item
Gearbelt Pulley
Pitch (mm)
8
Material
Steel
Keyway
No
Construction
Solid
Bore Type - Timing Belt Pulleys
Bushed
Application
Positive Drive, Timing
Number of Teeth
36
Number of Flanges
0
Pulley Construction
Plain
Features
Self-Tracking Design
Pitch
8 mm
For Belt Series
SilentSync

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 32 mm, For Bushing Size SH, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 11/16 in, Minimum Bore Diameter 1/2 in, Number of Teeth 36, Outside Diameter 90.3 mm, Pitch 8 mm, Pitch Diameter 91.68 mm, Face Width 33 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 33 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.