Zoro Homepage

Gearbelt Pulley, SH, 96.8mm Pitch dia.

  • Mfr # W-38S-SH

  • Zoro # G2432529


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
38
Bushing Required - Timing Belt Pulleys
SH
Pitch Dia. - Timing Belt Pulleys
96.8 mm
Outside Dia. - Timing Belt Pulleys
95.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-38S-SH
Zoro #
G2432529
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
96.8 mm
Outside Dia. - Timing Belt Pulleys
95.4 mm
Outside Dia. (mm)
95.4
Outside Dia. (In.)
3.756
Width (In.)
1.2992
Width (mm)
33
For Timing Belt Width
33 mm
Width - Timing Belt Pulleys
33 mm
Pitch Dia. (mm)
96.8
For Bushing Size
SH
Face Width
33 mm
For Belt Width
32 mm
Pitch Diameter
96.77 mm
Overall Width
33 mm
Outside Diameter
95.4 mm

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 32 mm, For Bushing Size SH, Material Steel, Number of Teeth 38, Outside Diameter 95.4 mm, Pitch 8 mm, Pitch Diameter 96.77 mm, Face Width 33 mm, Features Self-Tracking Design, Number of Flanges 0, Overall Width 33 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.