Zoro Homepage
This item is Discontinued.
Continental Gearbelt Pulley, Solid, 160.4mm Pitch dia. R-36S-1-7/8

Gearbelt Pulley, Solid, 160.4mm Pitch dia. (Discontinued)

  • Mfr # R-36S-1-7/8
  • Zoro # G2430471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-36S-1-7/8
Zoro #
G2430471
UPC #
-
Country of Origin
Italy

Dimensions

Width (mm)
107
Bore Dia. (mm)
47.625
Pitch Dia. (mm)
160.4
Outside Dia. (mm)
157.64
Outside Dia. (In.)
6.206
Width (In.)
4.2126
Bore Dia. (In.)
1-7/8

Details

Application
Positive Drive, Timing
Pitch (mm)
14
Pitch (In.)
0.5512
Type
Synchronous Sprocket
Setscrew
No
Keyway
No
Number of Grooves
36
Material
Steel
Construction
Solid
Item
Gearbelt Pulley
Bore Type
Fixed
For Use With
107mm Belt

Description

Gearbelt Pulley, No, No, For Use With 107mm Belt, Solid, Positive Drive, Timing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.