GearbeltPulley, BlackOxide, 113/25inDia

  • Mfr # W-18S-MPB
  • Zoro # G2432836
product price: 
$
170.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
18
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
45.288 mm
Outside Dia. - Timing Belt Pulleys
44.47 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W-18S-MPB
Zoro #
G2432836
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
45.288 mm
Outside Dia. - Timing Belt Pulleys
44.47 mm
Bore Dia. (mm)
12.700
Width (In.)
1.2992
Width (mm)
33
For Timing Belt Width
33 mm
Outside Dia. (In.)
1.751
Bore Dia. (In.)
1/2
Width - Timing Belt Pulleys
33 mm
Pitch Dia. (mm)
45.2882
Outside Dia. (mm)
44.47
Face Width
33 mm
Outside Diameter
44.47 mm
Length through Bore
33 mm
Pitch Diameter
45.84 mm
For Belt Width
32 mm
Overall Width
33 mm
For Belt Trade Size
W-18S
Bore Diameter
1/2 in
Hub Diameter
1 33/64 in
Maximum Bore Diameter
1/2 in
Fits Chest Size
Self-Tracking

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
18
Pitch - Timing Belt Pulleys
8 mm
Keyway
No
Pitch (mm)
8
Application
Positive Drive, Timing
Bore Type - Timing Belt Pulleys
Plain
Setscrew
No
Construction
Solid
For Use With
Timing Belt
Flanged
No
Item
Gearbelt Pulley
Bore Type
Plain
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Type
Synchronous Sprocket
Material - Timing Belt Pulleys
Steel
Material
Steel
Number of Flanges
0
For Belt Series
Conti(R) SilentSync
Standards
ISO 9001
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Pitch
8 mm
Number of Set Screws
0
Features
Self-Tracking
Pulley Construction
Plain
Maximum Operating Temperature
200 Degrees F
Number of Teeth
18
Tooth Shape
Helical Offset
Material Fabrication
Machined
Finish
Black Oxide
Hub Projection
25/64 in
Shell Material
Steel

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 32 mm, For Use With SilentSync White Belts, Material Steel, Number of Teeth 18, Outside Diameter 44.47 mm, Pitch 8 mm, Pitch Diameter 45.84 mm, Bore Type Plain, Face Width 33 mm, Features Self-Tracking Design, For Belt Trade Size W-18S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & reviews