GearbeltPulley, BlackOxide, 283/100inDia

  • Mfr # P-32S-MPB
  • Zoro # G2428697
product price: 
$
415.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
32
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
81.5 mm
Outside Dia. - Timing Belt Pulleys
80.12 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-32S-MPB
Zoro #
G2428697
UPC #
-
Country of Origin
United States
Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
32
Pitch - Timing Belt Pulleys
8 mm
Pitch (In.)
8 mm
Material
Steel
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material - Timing Belt Pulleys
Steel
Number of Grooves
32
Keyway
No
Item
Gearbelt Pulley
Flanged
No
Bore Type
Plain
Construction
Solid
Bore Type - Timing Belt Pulleys
Plain
Application
Positive Drive, Timing
For Use With
Timing Belt
Type
Synchronous Sprocket
Setscrew
No
Pitch (mm)
8
Standards
ISO 9001
Maximum Operating Temperature
200 Degrees F
Material Fabrication
Machined
Pulley Construction
Plain
Number of Teeth
32
Tooth Shape
Helical Offset
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Features
Self-Tracking
Pitch
8 mm
For Belt Series
Conti(R) SilentSync
Number of Flanges
0
Number of Set Screws
0
Hub Projection
51/64 in
Finish
Black Oxide
Shell Material
Steel
Compatible Product Type
Timing Belt
Traction Material
Steel

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
81.5 mm
Outside Dia. - Timing Belt Pulleys
80.12 mm
Width (In.)
2.5197
For Timing Belt Width
64 mm
Outside Dia. (mm)
80.12
Bore Dia. (mm)
12.700
Width - Timing Belt Pulleys
64 mm
Outside Dia. (In.)
3.154
Pitch Dia. (mm)
81.5
Bore Dia. (In.)
1/2
Width (mm)
64
For Belt Trade Size
P-32S
Length through Bore
65 mm
Pitch Diameter
81.49 mm
Overall Width
65 mm
Outside Diameter
80.12 mm
Face Width
65 mm
For Belt Width
64 mm
Bore Diameter
1/2 in
Hub Diameter
2 53/64 in
Maximum Bore Diameter
1/2 in
Fits Chest Size
Self-Tracking

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 64 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 32, Outside Diameter 80.12 mm, Pitch 8 mm, Pitch Diameter 81.49 mm, Bore Type Plain, Face Width 65 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 2 53/64 in, Hub Projection 51/64 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 65 mm

Ratings & reviews