Shop CONTINENTAL

GearbeltPulley, BlackOxide, 323/100inDia

  • Mfr # P-36S-MPB
  • Zoro # G2428679

product price: 
$
440.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
36
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
91.7 mm
Outside Dia. - Timing Belt Pulleys
90.3 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-36S-MPB
Zoro #
G2428679
UPC #
-
Country of Origin
United States
Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
36
Pitch - Timing Belt Pulleys
8 mm
Material
Steel
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material - Timing Belt Pulleys
Steel
Setscrew
No
Keyway
No
Construction
Solid
Bore Type - Timing Belt Pulleys
Plain
Type
Synchronous Sprocket
Pitch (mm)
8
Bore Type
Plain
For Use With
Timing Belt
Item
Gearbelt Pulley
Flanged
No
Application
Positive Drive, Timing
Standards
ISO 9001
Pulley Construction
Plain
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Features
Self-Tracking
For Belt Series
Conti(R) SilentSync
Tooth Shape
Helical Offset
Material Fabrication
Machined
Maximum Operating Temperature
200 Degrees F
Number of Teeth
36
Number of Flanges
0
Pitch
8 mm
Number of Set Screws
0
Hub Projection
51/64 in
Finish
Black Oxide
Shell Material
Steel
Compatible Product Type
Timing Belt
Traction Material
Steel

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
91.7 mm
Outside Dia. - Timing Belt Pulleys
90.3 mm
Width (In.)
2.5197
Width (mm)
64
Outside Dia. (In.)
3.555
Bore Dia. (mm)
12.700
For Timing Belt Width
64 mm
Outside Dia. (mm)
90.3
Pitch Dia. (mm)
91.7
Width - Timing Belt Pulleys
64 mm
Bore Dia. (In.)
1/2
For Belt Width
64 mm
Overall Width
65 mm
Length through Bore
65 mm
Face Width
65 mm
Pitch Diameter
91.68 mm
Outside Diameter
90.3 mm
Bore Diameter
1/2 in
For Belt Trade Size
P-36S
Hub Diameter
3 15/64 in
Maximum Bore Diameter
1/2 in
Fits Chest Size
Self-Tracking

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 64 mm, For Use With SilentSync Purple Belts, Material Steel, Number of Teeth 36, Outside Diameter 90.3 mm, Pitch 8 mm, Pitch Diameter 91.68 mm, Bore Type Plain, Face Width 65 mm, Features Self-Tracking Design, For Belt Trade Size P-36S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 65 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.