Shop CONTINENTAL

GearbeltPulley, BlackOxide, 413/100inDia

  • Mfr # P-45S-MPB
  • Zoro # G2428636

product price: 
$
502.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
45
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
114.6 mm
Outside Dia. - Timing Belt Pulleys
113.22 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-45S-MPB
Zoro #
G2428636
UPC #
-
Country of Origin
United States
Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
45
Pitch - Timing Belt Pulleys
8 mm
Material
Steel
Flanged
No
Type
Synchronous Sprocket
Item
Gearbelt Pulley
Bore Type - Timing Belt Pulleys
Plain
Pitch (mm)
8
For Use With
Timing Belt
Material - Timing Belt Pulleys
Steel
Keyway
No
Construction
Solid
Bore Type
Plain
Application
Positive Drive, Timing
Setscrew
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Number of Set Screws
0
For Belt Series
Conti(R) SilentSync
Features
Self-Tracking
Material Fabrication
Machined
Maximum Operating Temperature
200 Degrees F
Standards
ISO 9001
Tooth Shape
Helical Offset
Pulley Construction
Plain
Number of Teeth
45
Pitch
8 mm
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Number of Flanges
0
Finish
Black Oxide
Hub Projection
51/64 in
Shell Material
Steel
Compatible Product Type
Timing Belt
Traction Material
Steel

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
114.6 mm
Outside Dia. - Timing Belt Pulleys
113.22 mm
Width - Timing Belt Pulleys
64 mm
Bore Dia. (mm)
12.700
Width (In.)
2.5197
Outside Dia. (In.)
4.457
Width (mm)
64
Bore Dia. (In.)
1/2
Outside Dia. (mm)
113.22
For Timing Belt Width
64 mm
Pitch Dia. (mm)
114.6
For Belt Width
64 mm
Length through Bore
65 mm
Overall Width
65 mm
Face Width
65 mm
Pitch Diameter
114.59 mm
For Belt Trade Size
P-45S
Outside Diameter
113.22 mm
Bore Diameter
1/2 in
Hub Diameter
4 1/8 in
Maximum Bore Diameter
1/2 in
Fits Chest Size
Self-Tracking

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 64 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 45, Outside Diameter 113.22 mm, Pitch 8 mm, Pitch Diameter 114.59 mm, Bore Type Plain, Face Width 65 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 4 1/8 in, Hub Projection 51/64 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 65 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.