Shop CONTINENTAL

GearbeltPulley, BlackOxide, 563/100inDia

  • Mfr # P-60S-MPB
  • Zoro # G2428581

product price: 
$
624.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
60
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
152.8 mm
Outside Dia. - Timing Belt Pulleys
151.42 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-60S-MPB
Zoro #
G2428581
UPC #
-
Country of Origin
United States
Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
60
Pitch - Timing Belt Pulleys
8 mm
Item
Gearbelt Pulley
For Use With
Timing Belt
Flanged
No
Material - Timing Belt Pulleys
Steel
Setscrew
No
Bore Type
Plain
Type
Synchronous Sprocket
Bore Type - Timing Belt Pulleys
Plain
Construction
Solid
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material
Steel
Pitch (mm)
8
Application
Positive Drive, Timing
Keyway
No
For Belt Series
Conti(R) SilentSync
Maximum Operating Temperature
200 Degrees F
Tooth Shape
Helical Offset
Standards
ISO 9001
Number of Teeth
60
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Pitch
8 mm
Features
Self-Tracking
Pulley Construction
Plain
Material Fabrication
Machined
Number of Set Screws
0
Number of Flanges
0
Finish
Black Oxide
Hub Projection
51/64 in
Shell Material
Steel
Compatible Product Type
Timing Belt
Traction Material
Steel

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
152.8 mm
Outside Dia. - Timing Belt Pulleys
151.42 mm
Pitch Dia. (mm)
152.8
Width - Timing Belt Pulleys
64 mm
Bore Dia. (mm)
12.700
Width (In.)
2.5197
Outside Dia. (In.)
5.961
Outside Dia. (mm)
151.42
Width (mm)
64
For Timing Belt Width
64 mm
Bore Dia. (In.)
1/2
Overall Width
65 mm
For Belt Width
64 mm
Pitch Diameter
152.79 mm
Outside Diameter
151.42 mm
Face Width
65 mm
Bore Diameter
1/2 in
Length through Bore
65 mm
For Belt Trade Size
P-60S
Hub Diameter
5 5/8 in
Maximum Bore Diameter
1 in
Fits Chest Size
Self-Tracking

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 64 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 60, Outside Diameter 151.42 mm, Pitch 8 mm, Pitch Diameter 152.79 mm, Bore Type Plain, Face Width 65 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 5 5/8 in, Hub Projection 51/64 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 65 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.