Shop CONTINENTAL

GearbeltPulley, BlackOxide, 591/100inDia

  • Mfr # O-63S-MPB
  • Zoro # G2430815

product price: 
$
996.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
63
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
277.96 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O-63S-MPB
Zoro #
G2430815
UPC #
-
Country of Origin
United States
Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
63
Pitch - Timing Belt Pulleys
14 mm
Flanged
No
Material
Ductile Iron
Setscrew
No
Bore Type
Plain
Keyway
No
Material - Timing Belt Pulleys
Ductile Iron
Item
Gearbelt Pulley
For Use With
Timing Belt
Type
Synchronous Sprocket
Bore Type - Timing Belt Pulleys
Plain
Pitch (mm)
14
Application
Positive Drive, Timing
Construction
Solid
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Tooth Shape
Helical Offset
Standards
ISO 9001
Features
Self-Tracking
Number of Flanges
0
Pitch
14 mm
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Number of Set Screws
0
Pulley Construction
Plain
Number of Teeth
63
Maximum Operating Temperature
200 Degrees F
Material Fabrication
Machined
For Belt Series
Conti(R) SilentSync
Hub Projection
5/8 in
Finish
Black Oxide
Shell Material
Ductile Iron
Compatible Product Type
Timing Belt
Traction Material
Ductile Iron

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
277.96 mm
Outside Dia. (In.)
10.943
Width (In.)
2.8346
Outside Dia. (mm)
277.96
Width (mm)
72
Width - Timing Belt Pulleys
72 mm
Pitch Dia. (mm)
109.1438
For Timing Belt Width
72 mm
Bore Dia. (mm)
25.400
Bore Dia. (In.)
1
Length through Bore
72 mm
Bore Diameter
1 in
Outside Diameter
277.96 mm
Pitch Diameter
280.76 mm
For Belt Width
70 mm
For Belt Trade Size
O-63S
Face Width
72 mm
Overall Width
72 mm
Hub Diameter
5 29/32 in
Maximum Bore Diameter
1 in
Fits Chest Size
Self-Tracking

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 70 mm, For Use With Timing Belt, Material Ductile Iron, Maximum Bore Diameter 1 in, Number of Teeth 63, Outside Diameter 277.96 mm, Pitch 14 mm, Pitch Diameter 280.76 mm, Bore Type Plain, Face Width 72 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 5 29/32 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 72 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.