Shop CONTINENTAL

GearbeltPulley, BlackOxide, 591/100inDia

  • Mfr # W-180S-MPB
  • Zoro # G2432230

product price: 
$
1,104.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
180
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
457.01 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W-180S-MPB
Zoro #
G2432230
UPC #
-
Country of Origin
Mexico
Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
180
Pitch - Timing Belt Pulleys
8 mm
For Use With
Timing Belt
Material
Cast Iron
Flanged
No
Type
Synchronous Sprocket
Application
Positive Drive, Timing
Setscrew
No
Bore Type
Plain
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type - Timing Belt Pulleys
Plain
Pitch (mm)
8
Construction
Solid
Material - Timing Belt Pulleys
Cast Iron
Keyway
No
Item
Gearbelt Pulley
Number of Teeth
180
Number of Set Screws
0
For Belt Series
Conti(R) SilentSync
Material Fabrication
Machined
Tooth Shape
Helical Offset
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Standards
ISO 9001
Maximum Operating Temperature
200 Degrees F
Pitch
8 mm
Features
Self-Tracking
Number of Flanges
0
Pulley Construction
Plain
Finish
Black Oxide
Hub Projection
5/8 in
Shell Material
Cast Iron
Compatible Product Type
Timing Belt
Traction Material
Cast Iron

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
457.01 mm
Width - Timing Belt Pulleys
33 mm
Width (In.)
1.2992
Width (mm)
33
Bore Dia. (mm)
25.400
Pitch Dia. (mm)
109.1438
For Timing Belt Width
33 mm
Outside Dia. (In.)
17.993
Outside Dia. (mm)
457.01
Bore Dia. (In.)
1
Length through Bore
33 mm
For Belt Width
32 mm
Outside Diameter
457.01 mm
For Belt Trade Size
W-180S
Face Width
33 mm
Overall Width
33 mm
Pitch Diameter
458.38 mm
Bore Diameter
1 in
Maximum Bore Diameter
1 in
Hub Diameter
5 29/32 in
Fits Chest Size
Self-Tracking

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 32 mm, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 in, Number of Teeth 180, Outside Diameter 457.01 mm, Pitch 8 mm, Pitch Diameter 458.38 mm, Bore Type Plain, Face Width 33 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 5 29/32 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.